CUTLINE INTERNAL BORING BAR 93DEG A16 SDUCL 07 832743


Internal boring bar 93° sducr/l

References
giss cutline:832743
rubix:832743
ean:3660338054488
832743
brand logo
Technical specifications
Diameter16 mm
Head length150 mm
See all Specifications

Product details : CUTLINE INTERNAL BORING BAR 93DEG A16 SDUCL 07 832743


Internal boring bar 93° sducr/l. Giss cutline

Technical specifications


Attributes
Diameter16 mm
Head length150 mm
Type of tool tip attachmentA16 SDUCL 07
Show UNSPSC/ECL@SS
£ 79.69 excl. VAT
/ Each
£ 95.63 incl. VAT
  • Usually arrives within 14 working days