Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Internal tools
Copying tools
Tool holder
CUTLINE INTERNAL BORING BAR 93DEG A10 SDUCR 07 832738
CUTLINE INTERNAL BORING BAR 93DEG A10 SDUCR 07 832738
Internal boring bar 93° sducr/l
References
giss cutline:
832738
rubix:
832738
ean:
3660338054433
Technical specifications
Diameter
10
mm
Head length
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE INTERNAL BORING BAR 93DEG A10 SDUCR 07 832738
Internal boring bar 93° sducr/l. Giss cutline
Technical specifications
Attributes
Diameter
10
mm
Head length
100
mm
Type of tool tip attachment
a10 sducr 07
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.31
excl. VAT
/
Each
£
85.57
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
CUTLINE INTERNAL BORING BAR 95DEG A25R MWLNR 06 832768
TUNGALOY CGP32-3D PARTING BLADE 6860429
CUTLINE INTERNAL BORING BAR 93DEG A20 SDUCR 11 832744
TUNGALOY CTER2525-3T20 INSERT 6860696
CUTLINE INTERNAL BORING BAR 93DEG A12 SDUCR 07 832740
CUTLINE INTERNAL BORING BAR 95DEG A1216 SCLCR 06 855312
CUTLINE INTERNAL BORING BAR 93DEG A20 SDUCL 11 832745
TUNGALOY JCTEL1212X2T12 INSERT 6164600
CUTLINE INTERNAL BORING BAR 93DEG A25 SDUCL 11 832747
CUTLINE INTERNAL BORING BAR CARBIDE 95DEG E10 SDUCR 07 855328
CUTLINE INTERNAL BORING BAR CARBIDE 95DEG E10 SDUCL 07 855330
TUNGALOY CTER2525-2T17 INSERT 6860665
CUTLINE SET 2 TURNING TOOLS OLDER INT 95DEG A10/A12 SDUCR07 855318
CUTLINE INTERNAL BORING BAR 95DEG A16 SCLCR 09 832757
CUTLINE INTERNAL BORING BAR 95DEG A16 SCLCL 09 832758