CUTLINE INTERNAL BORING BAR 95DEG A16 SCLCL 09 832758
Internal boring bar 95° sclcr/l
See technical informationSee documentsReferences
GISS Cutline:832758
Rubix:832758
EAN:3660338054396



Documents
Product details : CUTLINE INTERNAL BORING BAR 95DEG A16 SCLCL 09 832758
Giss Cutline. Internal boring bar 95° sclcr/l
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Head length | 150 mm |
| Type of tool tip attachment | a16 sclcl 09 |
Show UNSPSC/ECL@SS
£ 93.84 excl. VAT
/ Each
£ 112.61 incl. VAT
- Usually arrives within 14 working days
