CUTLINE INTERNAL BORING BAR 93DEG A12 SDUCL 07 832741


Internal boring bar 93° sducr/l

References
giss cutline:832741
rubix:832741
ean:3660338054464
832741
brand logo
Technical specifications
Diameter12 mm
Head length125 mm
See all Specifications

Product details : CUTLINE INTERNAL BORING BAR 93DEG A12 SDUCL 07 832741


Internal boring bar 93° sducr/l. Giss cutline

Technical specifications


Attributes
Diameter12 mm
Head length125 mm
Type of tool tip attachmentA12 SDUCL 07
Show UNSPSC/ECL@SS
£ 71.60 excl. VAT
/ Each
£ 85.92 incl. VAT
  • Usually arrives within 14 working days