CUTLINE INTERNAL BORING BAR 95DEG A1216 SCLCR 06 855312
Internal boring bar 95° sclcr/l
See technical informationSee documentsReferences
GISS Cutline:855312
Rubix:855312
EAN:3660338107474



Documents
Product details : CUTLINE INTERNAL BORING BAR 95DEG A1216 SCLCR 06 855312
Giss Cutline. Internal boring bar 95° sclcr/l
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Head length | 150 mm |
| Type of tool tip attachment | a1216 sclcr 06 |
Show UNSPSC/ECL@SS
£ 90.33 excl. VAT
/ Each
£ 108.40 incl. VAT
- Usually arrives within 14 working days
