CUTLINE INTERNAL BORING BAR 95DEG A25R MWLNR 08 844641
Internal boring bar 95° mwlnr/l - 08
See technical informationSee documentsReferences
GISS Cutline:844641
Rubix:844641
EAN:3660338088902



Documents
Product details : CUTLINE INTERNAL BORING BAR 95DEG A25R MWLNR 08 844641
Internal turning tool holder 95 D A25R MWLNR 08
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Head length | 200 mm |
| Type of tool tip attachment | a25r mwlnr 08 |
Show UNSPSC/ECL@SS
£ 176.57 excl. VAT
/ Each
£ 211.88 incl. VAT
- Usually arrives within 14 working days
