M(D)WB, Cylinder with Lock, Double Acting, Single Rod
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 500 mm |
Type | double acting cylinder |
Cylinder diameter | 40 mm |
---|---|
Cylinder stroke | 500 mm |
Type | double acting cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 708 mm |
Usually arrives within 14 working days