References
SMC:C96SDB100-25
Rubix:112A9853

Technical specifications
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | with integrated magnetic detection |
Product details : SMC C96SDB100-25 ISO CYLINDER
C96S(D), ISO Cylinder, Double Acting, Single/Double Rod Configurator
Technical specifications
Attributes
| Logistic Weight | 4520 g |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 25 mm |
| Type | with integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 268.75 excl. VAT
/ Each
£ 322.50 incl. VAT
- Delivery usually within ( 4 ) days