Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS 0822064004
AVENTICS 0822064004
Series GPC
References
aventics:
0822064004
rubix:
274A0355
ean:
3661475882187
Technical specifications
Cylinder diameter
32
mm
Cylinder stroke
125
mm
Type
Guide cylinders, Series GPC-BV
Product details
Technical specifications
Product details : AVENTICS 0822064004
Technical specifications
Attributes
Cylinder diameter
32
mm
Cylinder stroke
125
mm
Type
Guide cylinders, Series GPC-BV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
707.75
excl. VAT
/
Each
£
849.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS R480163053
SMC CD85WE16-125C-B DOUBLE ROD ISO 6432 CYLINDER
SMC RHCB20-150 HIGH POWER CYLINDER
SMC CDA2T63-75 AIR CYLINDER
MATARA MCMI-11-16-15-A ISO6432 CYLINDER 16MM BORE 15MM STROKE MAGNETIC
SMC CDG3BN100-150 SHORT TYPE AIR CYLINDER
SMC CG5BA100TFSR-250 STAINLESS STEEL CYLINDER
SMC CG5EN25TFSR-100 STAINLESS STEEL CYLINDER
SMC C85F16-160 AIR CYLINDER
SMC CDG5BN25SV-25 STAINLESS STEEL CYLINDER
MATARA MCQV2-11-50-125M ISO15552-VDMA 24562 50 BORE 125MM STROKE MAGNE
SMC CJPB16-15Z PIN CYLINDER
MECALINE 887734 MINI CYLINDER D.12-C100
AVENTICS R480054955
SMC C96SDB50-850 ISO 15552 CYLINDER