References
SMC:C96SDB125-160
Rubix:110A6506
Manufacturer :00708495
EAN:3618035477413

Technical specifications
| Cylinder diameter | 125 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | with integrated magnetic detection |
Documents
Product details : SMC C96SDB125-160 ISO CYLINDER
Series C96 cylinders conform to ISO 15552. The series is available with a single or double rod in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Technical specifications
Attributes
| Logistic Weight | 9178 g |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 160 mm |
| Type | with integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 464.28 excl. VAT
/ Each
£ 557.14 incl. VAT
- Delivery usually within ( 5 ) days