References
SMC:C85WE16-20
Rubix:110A4553
Manufacturer :C85WE16-20

Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | double-ended |
Product details : SMC C85WE16-20 DOUBLE ROD ISO 6432 CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Technical specifications
Attributes
| Logistic Weight | 105 g |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 20 mm |
| Type | double-ended |
Show UNSPSC/ECL@SS
£ 53.09 excl. VAT
/ Each
£ 63.71 incl. VAT
- Delivery usually within ( 7 ) days