References
SMC:C96SDB63-125
Rubix:110A7653
Manufacturer :C96SDB63-125
EAN:3618030877096

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | with integrated magnetic detection |
Product details : SMC C96SDB63-125 ISO CYLINDER
C96S(D), ISO 15552 Cylinder, Double Acting, Single/Double Rod w/Air Cushion and Bumper Cushion Configurator
Technical specifications
Attributes
| Logistic Weight | 2585 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 125 mm |
| Type | with integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 159.85 excl. VAT
/ Each
£ 191.82 incl. VAT
- Delivery usually within ( 4 ) days