Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS CYLINDER AVENT-5226634800
AVENTICS CYLINDER AVENT-5226634800
ISO 6432, series MNI
References
aventics:
5226634800
rubix:
157A7606
ean:
3661475942072
Technical specifications
Cylinder diameter
25
mm
Cylinder stroke
80
mm
Type
mini cylinder, series mni
Product details
Technical specifications
Product details : AVENTICS CYLINDER AVENT-5226634800
Technical specifications
Attributes
Cylinder diameter
25
mm
Cylinder stroke
80
mm
Type
mini cylinder, series mni
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.21
excl. VAT
/
Each
£
108.25
incl. VAT
Delivery usually within (
11
) days
Add to cart
Create PDF from product
Check our products from related categories
SMC CD85KN25-50-A NON ROTATING CYLINDER
SMC CDG1BN20TF-125Z AIR CYLINDER 20 STR 125
SMC CD85WE20-125C-B DOUBLE ROD ISO 6432 CYLINDER
SMC C96SB63-160C CYLINDER PNEUMATIC 160MM STOKE 10BAR
SMC C96SL40-25 ISO 15552 CYLINDER
SMC CG5BN40TFSV-400 STAINLESS STEEL CYLINDER
SMC CDG3BN50-100F SHORT TYPE AIR CYLINDER
SMC CD85WE16-125C-B DOUBLE ROD ISO 6432 CYLINDER
AVENTICS R402000849
SMC CD85N20-290-B ISO 6432 CYLINDER
SMC CDM2WB20TF-25Z AIR CYLINDER
AVENTICS 0822060705
AVENTICS R402000928
SMC CG5BA50TFSR-50 STAINLESS STEEL CYLINDER
SMC CM2E25TF-50Z AIR CYLINDER