References
SMC:CD85N20-290-B
Rubix:109A6297
Manufacturer :00432035

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 290 mm |
| Type | iso 6432 cylinder (c85 series), double-acting single-rod, built-in magnet |
Product details : SMC CD85N20-290-B ISO 6432 CYLINDER
A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life.
Strengths
•Double acting, single rod, crimped cylinder
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 290 mm |
| Type | iso 6432 cylinder (c85 series), double-acting single-rod, built-in magnet |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 8 mm |
| Material | stainless steel (barrel and piston rod); anodised aluminium end caps |
Show UNSPSC/ECL@SS
£ 68.70 excl. VAT
/ Each
£ 82.44 incl. VAT
- Delivery usually within ( 7 ) days