FESTO 8073987 ROUND CYLINDER


ISO Cylinder

References
festo:CRDSNU-B-40-40-PPS-A-MG-A1
rubix:390A5546
manufacturer :8073987
ean:4052568298234
brand logo
brand logo
Technical specifications
TypeRound Cylinder
Cylinder diameter40Ā mm
See all Specifications

Product details : FESTO 8073987 ROUND CYLINDER


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
TypeRound Cylinder
Cylinder diameter40Ā mm
Cylinder stroke40Ā mm
Show UNSPSC/ECL@SS
Ā£ 163.48 excl. VAT
/ Each
Ā£ 196.18 incl. VAT
  • Usually arrives within 14 working days