FESTO 196045 ROUND CYLINDER DSNU-50-125-PPV-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-50-125-PPV-A
Rubix:109A4170
Manufacturer :196045
EAN:4052568158934



Technical specifications
| Type | dsnu round cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 125 mm |
Documents
Product details : FESTO 196045 ROUND CYLINDER DSNU-50-125-PPV-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistic Weight | 1542,9 g |
|---|---|
| Type | dsnu round cylinder |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 125 mm |
Show UNSPSC/ECL@SS
£ 113.87 excl. VAT
/ Each
£ 136.64 incl. VAT
- Delivery usually within ( 11 ) days