FESTO 8152550 STANDARDS-BASED CYLINDER CRDSNU-16-20-P-A


ISO Cylinder

References
festo:CRDSNU-16-20-P-A
rubix:240A7605
manufacturer :8152550
ean:4052568575748
brand logo
brand logo
Technical specifications
Typecylinder
Cylinder diameter16Ā mm
See all Specifications

Product details : FESTO 8152550 STANDARDS-BASED CYLINDER CRDSNU-16-20-P-A


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Typecylinder
Cylinder diameter16Ā mm
Cylinder stroke20Ā mm
Show UNSPSC/ECL@SS
Ā£ 123.89 excl. VAT
/ Each
Ā£ 148.67 incl. VAT
  • Delivery usually within ( 6 ) days