Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS R402000322
AVENTICS R402000322
Series GPC
References
aventics:
R402000322
rubix:
274A0426
ean:
3661475973328
Technical specifications
Cylinder diameter
10
mm
Cylinder stroke
50
mm
Type
Guide cylinders, Series GPC-BV
Product details
Technical specifications
Product details : AVENTICS R402000322
Technical specifications
Attributes
Cylinder diameter
10
mm
Cylinder stroke
50
mm
Type
Guide cylinders, Series GPC-BV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
462.42
excl. VAT
/
Each
£
554.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
AVENTICS R402000800
SMC CD75E40-600C-B AIR CYLINDER
SMC MDWBB80TF-400 CYLINDER WITH LOCK
SMC CDG5BA40TFSV-100 STAINLESS STEEL CYLINDER
SMC CG1BN32-5 RUBBER-CUSHIONED CYLINDER
SMC C96SB32-80C CYLINDER C96SB32-80C
MATARA MCMI-11-20-400 ISO6432 CYLINDER 20MM BORE 400MM STROKE MAGNETIC
SMC C96SDB63-1000 ISO 15552 CYLINDER
AVENTICS R402000832
MATARA MCQV-11-125-500M ISO15552-VDMA 24562 125 BORE 500MM STROKE MAGN
SMC MDWBB50TF-250 CYLINDER WITH LOCK
SMC CDG5EN32TFSR-150 STAINLESS STEEL CYLINDER
SMC MGGMB20-100 AIR CYLINDER
SMC CG-080-24A PIVOT BRACKET
SMC CD85KN20-400-B-X2018 CYLINDER NON-ROTATING