Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC C85N20-68C-XC6B ISO 6432 CYLINDER
SMC C85N20-68C-XC6B ISO 6432 CYLINDER
ISO Cylinder
References
smc:
C85N20-68C-XC6B
rubix:
233A0991
manufacturer :
00689588
Technical specifications
Cylinder diameter
20
mm
Cylinder stroke
68
mm
Type
ISO Cylinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC C85N20-68C-XC6B ISO 6432 CYLINDER
Technical specifications
Attributes
Cylinder diameter
20
mm
Cylinder stroke
68
mm
Type
ISO Cylinder
Inserted rod height
194
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.49
excl. VAT
/
Each
£
83.39
incl. VAT
Delivery usually within (
7
) days
Add to cart
Check our products from related categories
SMC JCDMB32-25F AIR CYLINDER
SMC C96SDT32-25 ISO 15552 CYLINDER
SMC CM2KB32-100AZ AIR CYLINDER
SMC CG5EA40TFSV-125 STAINLESS STEEL CYLINDER
SMC JCDMB25-300 AIR CYLINDER
SMC CDG5EN100TFSV-200 STAINLESS STEEL CYLINDER
SMC CDG5EN25TFSR-150 STAINLESS STEEL CYLINDER
SMC CM2KB20-125AZ AIR CYLINDER
FESTO 609355 GUIDED DRIVE DFM-32-80-B-PPV-A-KF
MATARA MCMI-11-20-450 ISO6432 CYLINDER 20MM BORE 450MM STROKE MAGNETIC
SMC C95SDT250-1000 CYLINDER
MATARA MCMI-11-16-20 ISO6432 CYLINDER 16MM BORE 20MM STROKE MAGNETIC R
SMC CP96SDB125-100W CYLINDER DOUBLE ROD
SMC CDUW20-20D THRU-ROD FREE MOUNT CYLINDER
SMC CD85KN8-40-B NON-ROTATING ISO 6432 CYLINDER