References
SMC:C95NDB40-160
Rubix:106A5832
Manufacturer :00047026
EAN:3618030944606
Documents
Product details : SMC C95NDB40-160 LOCK-UP CYLINDER (VDMA SPEC)
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | iso cylinder |
Show UNSPSC/ECL@SS
£ 464.35 excl. VAT
/ Each
£ 557.22 incl. VAT
- Delivery usually within ( 6 ) days
