Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS R480141106
AVENTICS R480141106
ISO 15552, series PRA
References
aventics:
R480141106
rubix:
273A4794
Technical specifications
Cylinder diameter
125
mm
Cylinder stroke
250
mm
Type
Profile cylinder ISO 15552, PRA series
Product details
Technical specifications
Product details : AVENTICS R480141106
Technical specifications
Attributes
Cylinder diameter
125
mm
Cylinder stroke
250
mm
Type
Profile cylinder ISO 15552, PRA series
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
511.48
excl. VAT
/
Each
£
613.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MATARA MCMI-11-25-400 ISO6432 CYLINDER 25MM BORE 400MM STROKE MAGNETIC
SMC CXSM15-70 AIR CYLINDER
MATARA MCQV2-11-50-175M ISO15552-VDMA 24562 50 BORE 175MM STROKE MAGNE
SMC CG1BA80TF-300Z AIR CYLINDER 80 STR 300
SMC ECXSM32-50 AIR CYLINDER
SMC CDG5EN25SV-50 STAINLESS STEEL CYLINDER
SMC CG5EA50TFSR-150 STAINLESS STEEL CYLINDER
SMC C96SDB125-200 ISO CYLINDER
SMC JCDMB25-200F AIR CYLINDER
SMC CM2B20TF-250AZ AIR CYLINDER
SMC CG1UA40-50 AIR CYLINDER
SMC MGJ10-4 MINIATURE GUIDE ROD CYLINDER
SMC CDM3B40-50 SHORT TYPE AIR CYLINDER
SMC C95SDB250-200 CYLINDER
SMC CDJ2B10-30RZ-B AIR CYLINDER