ISO Cylinder
Cylinder diameter | 200 mm |
---|---|
Cylinder stroke | 300 mm |
Type | iso cylinder |
Cylinder diameter | 200 mm |
---|---|
Cylinder stroke | 300 mm |
Type | iso cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 653 mm |
Usually arrives within 14 working days