SMC CDLM2B25-250-E FINE LOCK CYLINDER
C(D)LM2, Air Cylinder, Double Acting, Single Rod, Fine Lock
See technical informationSee documentsReferences
SMC:CDLM2B25-250-E
Rubix:109A0261
Manufacturer :CDLM2B25-250-E
EAN:3618035866279

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | fine lock cylinder |
Documents
Product details : SMC CDLM2B25-250-E FINE LOCK CYLINDER
We are proud to introduce our Series CM2-Z round air cylinder. This new model delivers improved assembly time and reduced maintenance costs thanks to the auto-switch position, which can be altered by the loosening of just one screw. The addition of a transparent auto switch bracket provides improved visibility of the status of the switch and the Series delivers extra flexibility including the option of male and female rods. Where space is at a premium, you can select a female rod end (up to 29 mm shorter) and/or boss-cut type (up to 16 mm shorter). With a wide range of mounting brackets available, the CM2-Z also delivers greater mounting flexibility, making it ideal for use in applications such as pick and place, positioning and clamping.
Strengths
Fine lock cylinder, CLM2
Double acting, single rod
10 mounting options available
Air hydro option available
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | fine lock cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 451.42 excl. VAT
/ Each
£ 541.70 incl. VAT
- Delivery usually within ( 34 ) days