Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646555 STANDARDS-BASED CYLINDER DSBG-40-250-PPVA-N3
FESTO 1646555 STANDARDS-BASED CYLINDER DSBG-40-250-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-40-250-PPVA-N3
rubix:
111A0704
manufacturer :
1646555
ean:
4052568017064
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646555 STANDARDS-BASED CYLINDER DSBG-40-250-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
1665
g
Type
DSBG standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
181.84
excl. VAT
/
Each
£
218.21
incl. VAT
Delivery usually within (
6
) days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 1780915 ISO CYLINDER
SMC CD85N25-50C-B-XC6B AIR CYLINDER
MECALINE 879574 ISO CYLINDER 40MM DIA/BORE STROKE 250MM
NORGREN RT/57312/M/10 SA P CYLINDER
SMC CP96KDB63-100CW CYLINDER NON-ROTATING DOUBLE ROD
SMC C95NDB63-1060 LOCKING ISO-VDMA CYLINDER
FESTO 1779437 ISO CYLINDER
SMC CD85N20-80S-B SPRING RETURN CYLINDER
FESTO 8165654 STANDARDS-BASED CYLINDER
CAMOZZI CYLINDER 61M2P040A0080
FESTO 196016 ROUND CYLINDER DSNU-63-160-P-A
FESTO 1922620 STANDARDS-BASED CYLINDER DNC-32-70-PPV-A
SMC CD85N8-10T-B SPRING EXTEND CYLINDER
SMC CD85N16-100C-A AIR CYLINDER
SMC CD85N25-65-B ISO CYLINDER