References
SMC:C95NDB50-25
Rubix:112A5532
Manufacturer :00086771

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | smc c95ndb50-25 vdma tie rod cylinder (50) |
Product details : SMC C95NDB50-25 VDMA TIE ROD CYLINDER (50)
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation.
Strengths
•ISO/VDMA cylinder w/lock, double acting, single rod
Standard strokes up to 800mm
Auto switch capable
Standard strokes up to 800mm
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | smc c95ndb50-25 vdma tie rod cylinder (50) |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 12 mm |
| Material | carbon steel (cylinder tubing) / stainless steel (piston rod & piston) / aluminium alloy (rod/head covers) |
Show UNSPSC/ECL@SS
£ 538.06 excl. VAT
/ Each
£ 645.67 incl. VAT
- Delivery usually within ( 6 ) days