Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 153510 DIFFERENTIAL PRESSURE REGULATOR LRL-M5-QS-4
FESTO 153510 DIFFERENTIAL PRESSURE REGULATOR LRL-M5-QS-4
LRL pressure valve with push-in connection
References
festo:
LRL-M5-QS-4
rubix:
123A7511
manufacturer :
153510
ean:
4052568070854
Technical specifications
Min. service pressure
2
bar
Max. service pressure
6
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 153510 DIFFERENTIAL PRESSURE REGULATOR LRL-M5-QS-4
Differential pressure regulator LRL-M5-QS-4 Without manometer, with male thread and QS plug connector. Controller function=(* Differential pressure, constant, * with return flow), Pneumatic Connection, port 1=M5, Pneumatic Connection, port 2=QS-4, Mounting type=Threaded, Nominal flow rate open=30 l/min
Technical specifications
Attributes
Logistic Weight
10,2
g
Min. service pressure
2
bar
Max. service pressure
6
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.22
excl. VAT
/
Each
£
41.06
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS R412009219
SMC ARM10F3-06G-1 MANIFOLD REGULATOR
AVENTICS R412006161
SMC AR30-F03H-D MODULAR STYLE REGULATOR
FESTO 571286 PROPORTIONAL-PRESSURE REGULATOR
CAMOZZI REGULATOR MX2-1/2-R004
CAMOZZI MICRO REGULATOR T108-R00
FESTO 151168 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-PK-6-B
SMC SY30M-06-A1 INTERFACE REGULATOR
FESTO 194631 PRESSURE REGULATOR LRS-1/4-D-7-I-MIDI
AVENTICS R412007221
FESTO 542249 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L6H-A4N
SMC WR110-02-X215
SMC IR2020-F02G PRECISION REGULATOR
FESTO 193144 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-QS-6-D