PORTWEST FW88 STEELTITE ALBUS LACED WHITE BOOT S2
EU shoe size | 43 |
---|---|
Collar height | high |
Colour | white |
EU shoe size | 43 |
---|---|
Collar height | high |
Colour | white |
Main material | microfiber |
Water proof | yes |
Type of soles | mono pu |
Security Category | s2 |
Slip resistance | yes |
In stock: Next day delivery