• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. CENTAUR PVC CDT 20 20M NYLON DRAW TAPE (L)20 M

CENTAUR PVC CDT 20 20M NYLON DRAW TAPE (L)20 M

Draw Tape

See technical informationSee documents

References

Centaur Manufacturing:CDT20
Rubix:234A6410
brand logo
brand logo

Technical specifications

Typedraw tape
See all Specifications

Documents

Product details : CENTAUR PVC CDT 20 20M NYLON DRAW TAPE (L)20 M


Technical specifications


Attributes
Typedraw tape
Colourwhite
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

CENTAUR SB 7/20W 1G SURFACE BOX WITH 20MM KO WHITE 20CENTAUR PVC 25 CRB 5W 25MM TEE 3 WAY BOX WHITE (DIA)25 MMCENTAUR PVC CMT 3SA 16MMX38MM MINI TRUNKING (L)3 M X (W)38 MM X (D)16GREENBROOK ELECTRICAL T109-C DUAL TARIFF BOOST TIMER (H)85 MM X (W)155CENTAUR PVC SSBS 25W 25MM STEEL SADDLE BAR WHITE (H)32 MM X (W)64 MM XKINGSMILL INDUSTRIES UK DRST16 16MM DRIVING HEAD (L)54 MMCENTAUR PVC 25 CRB 4B 25MM ANGLE 2 WAY BOX BLACK (DIA)25 MMSCHNEIDER BLANKING PLATE SEDNBP3SCOLMORE INTERNATIONAL LIMITED MM465WH TELEPHONE SECONDARY MODULE - WHSCOLMORE INTERNATIONAL LIMITED WA228 100A 2 POLE 5 X 35MM LINK BOX - BSIEMENS AG 3RV2011-1JA10 MPCB SIZE S00 14-20A SCREWNIGLON LTD LRS6G 2IN LOCKRINGS ZINC PACK OF 50MCG N25/10MCPW 10M 25MM POLYPROPYLENE CONDUIT C/W 10 GL (L)10 M X (DIASIEMENS 3SU19000DY300AA0 E/STOP PROTECTIVE COLLARCENTAUR PVC SB 8W 2G SURFACE BOX RAD CRNRS WHITE 10 (D)32 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap