CENTAUR PVC CLR 20B 20MM LOCKRING SCREWED BLACK (DIA)20 MM
Screwed Lockring
See technical informationSee documentsReferences
Centaur Manufacturing:CLR20B
Rubix:234A6288

Documents
Product details : CENTAUR PVC CLR 20B 20MM LOCKRING SCREWED BLACK (DIA)20 MM
Strengths
•Suitable for 20 mm external threads
Technical specifications
Attributes
| Type | screwed lockring |
|---|---|
| Colour | white |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
