Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
WIELAND WKN6SLU EARTH TERMINAL 6MM (L)54 MM X (H)53.5 MM X (W)8 MM
WIELAND WKN6SLU EARTH TERMINAL 6MM (L)54 MM X (H)53.5 MM X (W)8 MM
Electrical components and accessories Wieland
References
wieland:
WKN6SLU
rubix:
234A8225
Technical sheet / Technical file
Product details
Technical specifications
Product details : WIELAND WKN6SLU EARTH TERMINAL 6MM (L)54 MM X (H)53.5 MM X (W)8 MM
Earth Terminal 6MM (L)54 mm x (H)53.5 mm x (W)8 mm
Technical specifications
Attributes
Material
Thermoplastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.29
excl. VAT
/
Each
£
6.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
EMITEXEM06.004 RJ45 PLUGS MP8P8CPACK OF 100
SIEMENS 3SB24040C CONTACT BLOCK 1NC
CENTAUR PVC 25 CRB 2B 25MM TERMINAL 1 WAY BOX BLACK (DIA)25 MM
SMC IZF10-P-B FAN TYPE IONIZER
MK K4880WHI BLANK INSERT PACK OF 10
CENTAUR PVC 25 CRB 2W 25MM TERMINAL 1 WAY BOX WHITE (DIA)25 MM
SMC IZT40-16D36HQ-3F IONIZER
CENTAUR PVC CMXT 32W 75MMX50MM MAXI TRUNKING WHITE (L)3 M X (H)75 MM X
MCG N25/10MCPW 10M 25MM POLYPROPYLENE CONDUIT C/W 10 GL (L)10 M X (DIA
CENTAUR PVC 20 CRB 15W 20MM U BOX WHITE (DIA)20 MM
DELVO 165511674 POWER SUPPLY - 240W SUITABLE FOR AYK SERIES 100-240V
CENTAUR PVC BLUE 4/5 4MM SLEEVING (L)100 M X (DIA)4 MM 100M
MCG CXN165P415C CONNEXS 16A 3P+N+E 415V COUPLER (L)147 MM X (DIA)64.5
MCG SMI100-4 4 POLE 100A PLASTIC ISOLATOR IP65 (H)280 MM X (W)190 MM X
CENTAUR PVC CSC 20W 20MM STRAIGHT COUPLING WHITE (DIA)20 MM