SMC EVM430-F01-34G 3 PORT MECHANICAL VALVE
VM400 Mechanical Valve
See technical informationSee documentsReferences
SMC:EVM430-F01-34G
Rubix:392A5129
Manufacturer :EVM430-F01-34G
EAN:3618036117394

Documents
Product details : SMC EVM430-F01-34G 3 PORT MECHANICAL VALVE
The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
EVM400, 400 Series, 3 Port Mechanical Valve, European
Strengths
•Fluid:air
Applications
Proper countermeasures can be taken for applications in which the noise of the exhaust could cause problems to the surroundings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x103x40 mm |
|---|---|
| Logistic Weight | 160 g |
| Type | mechanical valve |
| Type of coupling | g |
Show UNSPSC/ECL@SS
£ 69.24 excl. VAT
/ Each
£ 83.09 incl. VAT
- Usually arrives within 14 working days