MASCOT 07223 TERESINA WINTER JACKET HV YEL/NAVY M


Pilot jacket Teresina yellow/navy

References
mascot:07223-880-171-M
rubix:225A9382
ean:5707209575142
Pilotjack Teresina 07223-880-171 / M
brand logo
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
SizeM
Class EN204713
See all Specifications

Product details : MASCOT 07223 TERESINA WINTER JACKET HV YEL/NAVY M


Breathable, wind and waterproof MASCOTEX® with taped seams. Pile lining in body and quilted lining in the legs and sleeves. Extra protection against the cold with an extended back. Interior zipper at lower back for logo printing / embroidery. Press studs to attach a hood if required.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1600 g
ColourYellow
SizeM
Class EN204713
Main materialPolyester
BreathableYes
Secondary colourNavy
Material100% polyester (MASCOTEX®)
Show UNSPSC/ECL@SS
£ 162.31 excl. VAT
/ Each
£ 194.77 incl. VAT
  • In stock: Next day delivery