MASCOT 15515 DARTFORD JACKET HV YEL/BLACK 4XL
Thermal jacket Dartford yellow/black
See technical informationReferences
Mascot:15515-249-1709-4XL
Rubix:379A0076
EAN:5711074358496

Product details : MASCOT 15515 DARTFORD JACKET HV YEL/BLACK 4XL
Effective insulation properties through an inner polyester wadding. The hood can be easily folded and stored inside the collar. Loops to hold a headset cord. Breathable, windproof and water-repellent. Inner phone pocket with zipper and a small opening for cord of a headset.
Technical specifications
Attributes
| Logistic Weight | 660 g |
|---|---|
| Colour | yellow |
| Size | 4xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | black |
| Breathable | yes |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 171.22 excl. VAT
/ Each
£ 205.46 incl. VAT
- Usually arrives within 14 working days
