PORTWEST S469 HV REVERSIBLE BODYWARMER ORANGE L
Hi-Vis Reversible Bodywarmer
See technical informationSee documentsReferences
Portwest:S469ORRL
Rubix:2590227
EAN:5036108167630



Documents
Product details : PORTWEST S469 HV REVERSIBLE BODYWARMER ORANGE L
This cleverly designed reversible bodywarmer traps heat to keep you warm when worn either way. The Hi-Vis side of the garment provides added visibility and safety for the wearer when needed. Can interact with style S468.
Strengths
•Extremely water resistant fabric finish, water beads away from fabric surface
Quilt lined for thermal insulation
4 pockets for ample storage
Reversible garment for multi use
Interactive inner garment
Reflective tape for increased visibility
Quilt lined for thermal insulation
4 pockets for ample storage
Reversible garment for multi use
Interactive inner garment
Reflective tape for increased visibility
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 190 g/m² |
| Material | 100% polyester |
| High visibility | yes |
Show UNSPSC/ECL@SS
£ 24.71 excl. VAT
/ Each
£ 29.65 incl. VAT
- In stock: Next day delivery