HELLYHAN 71161_439-L MAGNI SHELL JACKET DARK LIME L
Shell Jacket
See technical informationSee documentsReferences
Helly Hansen:71161_439-L
Rubix:366A8141
Manufacturer :71161_439-L
EAN:7040054659918

Documents
Product details : HELLYHAN 71161_439-L MAGNI SHELL JACKET DARK LIME L
3-layer helly tech professional is perfect in any weather, keeping you dry during any work without compromising breathability. Cordura fabric reinforced shoulders and elbows for maximum durability, loops for easy use with gloves, draft skirt for protection against wind and inside adjustment makes this jacket ideal even in the harshest conditions.
Strengths
•No shoulder seams|•Fully taped construction|•Extended back for improved comfort|•Fully adjustable hood|•Collar with adjustment at center back|•Padded collar for extra comfort|•YKK center front zipper with storm flap|•Loop at storm flap for easy use with gloves|•Waist adjustment system inside pocket for comfort and safety|•Articulated sleeves|•Asymmetric cuffs with Hook & Loop adjustment|•Loop for ID-card
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | l |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Breathable | yes |
| Material | 100% polyamide;brushed tricot (back placket) |
Show UNSPSC/ECL@SS
£ 245.83 excl. VAT
/ Each
£ 295.00 incl. VAT
- Usually arrives within 14 working days
