Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear jacket
GISS 861902 URBAN WORK PREMIUN 2 JACKET MEDIUM
GISS 861902 URBAN WORK PREMIUN 2 JACKET MEDIUM
Jacket urban work premium 2
References
giss:
861902
rubix:
216A6964
ean:
3660338166495
Technical specifications
Colour
Grey
Size
M
Main material
Cotton
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 861902 URBAN WORK PREMIUN 2 JACKET MEDIUM
Materials: 60% cotton 40% polyester Canvas 270 g/m² .
Colour scheme: Grey/Black .
Jacket with stand-up collar, zip closure. Adjustable bottom with press studs. 5 pockets including 1 on arm. .
STRONG POINTS .
Cordura® reinforcements: wrists and belt bottom.
Technical specifications
Attributes
Colour
Grey
Size
M
Main material
Cotton
Secondary colour
Black
Material
60% cotton / 40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.13
excl. VAT
/
Each
£
49.36
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
MASCOT 00909 COMO JACKET ROYAL/NAVY 47
HELLYHAN 72097_990-XL OXFORD LIGHT FLEECE JACKET BLACK XL
MASCOT 22102 CUSTOMIZED SOFTSHELL JACKET W/HOOD BLACK M
MASCOT 00907 CAPRI JACKET ANTH/BLACK 38
MASCOT 00909 COMO JACKET ANTH/BLACK 49
MASCOT 18509 ACCELERATE JACKET BLACK M
HELLYHAN 72250_789-4XL KENSINGTON KNIT FLEECE JACKET SAND / EBONY 4XL
MASCOT 17101 ADVANCED JACKET BLACK/DPETROL L
MASCOT 12209 FULDA JACKET DNAVY/ROYAL 4XL
MASCOT 00909 COMO JACKET ROYAL/NAVY 33
MASCOT 12209 FULDA JACKET DANTH/BLACK XL
MASCOT 00907 CAPRI JACKET ANTH/BLACK 55
MASCOT 00909 COMO JACKET ANTH/BLACK 34.5
MASCOT 18103 ACCELERATE FLEECE JUMPER W/ZIP GRASS GREEN/GREEN L
ORN 4240 CRANE FUR-LINED SOFTSHELL NAVY 3XL