SPARTEX 652150 WORK JACKET BUGATTI BLUE SIZE 62

Jacket

See technical informationSee documents

References

GISS:652150
Rubix:216A7007
EAN:3660338015960
"DLBC" CURVED FLAP DISK  D.115 GR.40

Technical specifications

Colourblue
Size62
Main materialcotton
See all Specifications

Documents

Product details : SPARTEX 652150 WORK JACKET BUGATTI BLUE SIZE 62


Materials: 100% cotton 320 g/m² Colour scheme: Bugatti Blue. .
Button pad jacket, 3 patch pockets, 1 inner pocket, sleeve bottom straight. Anti shrink treatment SANFOR

Strengths

Anti shrink treatment SANFOR

Technical specifications


Attributes
Colourblue
Size62
Main materialcotton
Secondary colourno secondary color
Grammage320 g/m²
Material100 % cotton
£ 22.51 excl. VAT
/ Each
£ 27.01 incl. VAT
  • Usually arrives within 14 working days

Size

62