PORTWEST F401NARL NAVY CITY FLEECE LARGE


Jacket

References
portwest:F401NARL
rubix:221A0968
ean:5036108161027
brand logo
brand logo
Technical specifications
Colournavy
Sizel
Main materialpolyester
See all Specifications

Product details : PORTWEST F401NARL NAVY CITY FLEECE LARGE


A stylish two-tone design, in our unique double-sided fleece fabric. Heavyweight and snug, this garment will take you from work to play. Two lower zip pockets and an upper chest pocket provide ample storage space. Features contrast silver zips.

Strengths

•Double sided, two tone, heavy weight polar fleece|•Anti-pill durable fleece fabric|•3 pockets for ample storage|•Phone pocket|•Contrast silver zip|•Front zip opening for easy access|•Elasticated cuffs for a secure fit|•Drawcord adjustable hem|•Available in an excellent choice of corporate colours

Technical specifications


Attributes
Colournavy
Sizel
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 25.05 excl. VAT
/ Each
£ 30.06 incl. VAT
  • Usually arrives within 14 working days