References
Regatta:TRF565-NAVY-14
Rubix:2585485
EAN:5051513263548





Product details : REGATTA TRF565 54B WMS MICRO FULL ZIP FLEECE DARK NAVY 14
Stay simply stylish and super light in the Micro Full Zip Fleece. The women's fleece is bulk free and features an easy full zip design. The micro-fleece fabric has a great warmth to weight ratio, generating and trapping in heat. It's the perfect layering piece.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 14 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 386 g/m² |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 14.00 excl. VAT
/ Each
£ 16.80 incl. VAT
- Usually arrives within 14 working days
