JALAS® 1718 Zenit Easyroll
EU shoe size | 43 |
---|---|
Collar height | high |
Colour | black |
EU shoe size | 43 |
---|---|
Collar height | high |
Colour | black |
Main material | leather |
ESD | yes |
Security Category | s3 |
Slip resistance | yes |
Non-magnetic | yes |
Material | pu coated leather / split leather / polyester / polyamide |
Secondary colour | grey |
In stock: Next day delivery