Safety Shoe
EU shoe size | 41 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 41 |
---|---|
Collar height | low |
Colour | black |
Main material | textile |
ESD | no |
Water proof | yes |
Type of soles | pu/rubber hro bidensity |
Metatarsal protection | no |
Security Category | s3 |
Slip resistance | yes |
Type of closure | lace up |
Material | textile (upper);aluminium (toe cap) |
Secondary colour | blue |
Usually arrives within 14 working days