Safety Shoe
EU shoe size | 42 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 42 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Microfiber |
ESD | Yes |
Water proof | Yes |
Type of soles | Anti-Static |
Metatarsal protection | Yes |
Security Category | S1P |
Slip resistance | Yes |
No laces/slip-on | No |
Type of closure | Adjustable Fastening System |
Material | Microfiber, Textile (Upper);Aluminium (Toecap);Polyester (Lining, Innersole);Soft EVA, NEO Foam (Innersole);PU (Midsole);Nitrile Rubber (Outsole) |
Liner material | Polyester |
Secondary colour | Green |
Usually arrives within 14 working days