JALAS 1872 GRAN PREMIO OFF ROAD BOOT O2 SRC HRO CI FO EU38 UK5


JALAS® 1872 OffRoad

References
jalas:1872-38
rubix:271A3845
ean:6408487441004
brand logo
brand logo
Technical specifications
EU shoe size38
Main materialLeather
See all Specifications

Product details : JALAS 1872 GRAN PREMIO OFF ROAD BOOT O2 SRC HRO CI FO EU38 UK5


Work boot. Electrical resistance (between 0.1 and 1000 Mega Ohms). BGR 191: Adjustment for orthopaedic shoes according to German standard BGR 191. The shoe is tested with orthopaedic insoles adjusted in accordance with EN ISO 20345. CI: Insulation against cold energy absorption at the heel (tested at 20 Joules). HRO: Heat-resistant sole component tested at 300 °C. IEC 61340-5-1: Electrostatic discharge resistance (ESD) less than 35 megaohm. Shoe made of leather and other materials, excluding all-rubber or all-polymer shoes + closed back + A + E. O2: O1 + WRU. Non-slip SR on ceramic floor with sodium lauryl sulphate solution. SRB: Non-slip ceramic floor with glycerol. SRC: SRA + SRB. WRU: Upper part water-resistant. Wide adjustment. Complies with IEC 61340-5-1 (ESD). Double absorption zone. Zip fastening. Water repellent. Air guns tongue. Eyelets lacing. Antistatic properties. Heat resistant sole. Oil resistant sole. Breathable insole. Padded rod.

Strengths

Excellent adjustment. Excellent shock absorption. Excellent adhesion. Very comfortable

Technical specifications


Attributes
EU shoe size38
Main materialLeather
Non-magneticYes
ColourBlack
Secondary colourGrey
Show UNSPSC/ECL@SS
£ 118.99 excl. VAT
/ Each
£ 142.79 incl. VAT
  • Usually arrives within 14 working days