ROCKFALL PM4020 PROMAN HARTFORD SAFETY BOOT UK5 EU38
ROCK FALL PM4020 HARTFORD SAFETY BOOT
See technical informationReferences
Rock Fall:HARTFORD-38
Rubix:241A3849
Manufacturer :PM4020-38
EAN:5060324925255




Product details : ROCKFALL PM4020 PROMAN HARTFORD SAFETY BOOT UK5 EU38
100% non-metallic, with protective toecap and midsole, Hartford is lightweight and developed with premium materials including a shock absorbing dual density PU outsole.
Strengths
Airports, Logistics and Freight
Applications
Airports, Logistics and Freight
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 38 |
| Water proof | yes |
| Metal free | yes |
| Type of soles | dual density pu |
| Metatarsal protection | yes |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 5 |
Show UNSPSC/ECL@SS
£ 40.18 excl. VAT
/ Each
£ 48.22 incl. VAT
- Usually arrives within 14 working days
EU shoe size
38
