U-POWER UA10574-42 STAR RS S3 SRC BLK/GRY BOOT SIZE 42/8


MODEL

References
u-power:UA10574 42
rubix:233A9347
ean:8033546100097
brand logo
brand logo
Technical specifications

Product details : U-POWER UA10574-42 STAR RS S3 SRC BLK/GRY BOOT SIZE 42/8


Ankle boots safety shoes u power, comfortable, from the Concept Plus line, with full grained leather upper, water-repellent, composite toe cap, anti-puncture, anti-slip and PU / PU sole, RS S3 SRC

Technical specifications


Attributes
EU shoe size42
ColourBlack
Show UNSPSC/ECL@SS
£ 55.26 excl. VAT
/ Each
£ 66.31 incl. VAT
  • Usually arrives within 14 working days