JALAS 1378 HEAVY DUTY HIGH CUT SHOE S3 SRC CI HRO EU45 UK10.5


Safety boot JALAS 1378 HEAVY DUTY

References
jalas:1378-45
rubix:386A0313
ean:6408487506321
brand logo
brand logo
Technical specifications
EU shoe size45
Main materialLeather
See all Specifications

Product details : JALAS 1378 HEAVY DUTY HIGH CUT SHOE S3 SRC CI HRO EU45 UK10.5


JALAS® 1378 Heavy Duty, Safety boot, nail protection material steel, toecap material composite, PU midsole, rubber outsole, upper material PU-coated leather

Technical specifications


Attributes
EU shoe size45
Main materialLeather
ColourBlack
Secondary colourBlue
Show UNSPSC/ECL@SS
£ 166.00 excl. VAT
/ Each
£ 199.20 incl. VAT
  • Usually arrives within 14 working days