JALAS 3460A LIGHT SPORT LOW CUT SHOE S2 SRC EU42 UK8


JALAS® 3460A Light Sport

References
jalas:3460A-42
rubix:271A4059
ean:6408487413902
brand logo
brand logo
Technical specifications
EU shoe size42
Collar heightLow
ColourBlack
See all Specifications

Product details : JALAS 3460A LIGHT SPORT LOW CUT SHOE S2 SRC EU42 UK8


High-safety shoe. Electrical resistance (between 0.1 and 1000 Mega Ohms). BGR 191: Adjustment for orthopaedic shoes according to German standard BGR 191. The shoe is tested with orthopaedic soles adjusted in accordance with EN ISO 20345 Energy Absorption at the heel (tested at 20 Joules). IEC 61340-5-1: Electrostatic discharge resistance (ESD) less than 35 megaohm. S1: Shoe made of leather and other materials, excluding all-rubber or all-polymer shoes + closed back + SB + A + E. S2: S1 + WRU. SB: Shoe with toe protection tested with 200 J impact and 15 kN compression (with oil resistant sole). Non-slip SR on ceramic floor with sodium lauryl sulphate solution. SRB: Non-slip ceramic floor with glycerol. SRC: SRA + SRB. WRU: Water resistant upper part. Soft-padded memory foam upper. Complies with IEC 61340-5-1 (ESD). Double absorption zone. Water repellent. Light Antistatic properties. Oil resistant sole. Breathable insole.

Strengths

Good shock absorption. Excellent adjustment. Excellent adhesion. Highest level of protection. Very comfortable

Technical specifications


Attributes
EU shoe size42
Collar heightLow
ColourBlack
Main materialLeather
Non-magneticYes
MaterialSplit leather, textile/Polyester/polyamide
Secondary colourOrange
Show UNSPSC/ECL@SS
£ 109.99 excl. VAT
/ Each
£ 131.99 incl. VAT
  • Usually arrives within 14 working days