JALAS® 3520 White
EU shoe size | 46 |
---|---|
Collar height | Low |
Colour | White |
EU shoe size | 46 |
---|---|
Collar height | Low |
Colour | White |
Main material | Leather |
Type of soles | Composite Mid Sole |
Non-magnetic | Yes |
Type of closure | Other |
Material | PU Coated Leather (Upper);Aluminium (Toe);Polyester, Polyamide (Lining);Plastic Shank (Sole);PU (Outsole);FX2 Classic, Textile, Soft EVA, Polyester-Based Conductive Thread, Shock Absorption Zone in Poron® XRD® (Insole) |
Liner material | Polyester, Polyamide |
Usually arrives within 14 working days