PORTWEST FW80BKR41 LACED SAFETY SHOE S2 BLACK SIZE 41/7


FW80 - Steelite Laced Safety Shoe S2

References
portwest:FW80BKR41
rubix:2589940
ean:5036108165667
brand logo
brand logo
Technical specifications
EU shoe size41
Collar heightLow
ColourBlack
See all Specifications

Product details : PORTWEST FW80BKR41 LACED SAFETY SHOE S2 BLACK SIZE 41/7


Classic styled laced safety shoe with padded collar for all day comfort. Minimal design makes this collection practical, safe and durable. Protective steel toecap. Anti-static footwear. Energy Absorbing Seat Region. Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole.
Standard : EN20345 S2

Technical specifications


Attributes
EU shoe size41
Collar heightLow
ColourBlack
Main materialMicrofiber
Weight86 g
MaterialMicrofibre
Show UNSPSC/ECL@SS
£ 23.21 excl. VAT
/ Each
£ 27.85 incl. VAT
  • Usually arrives within 14 working days