Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 5032 CLEAN MOVE MID CUT BOOT BLACK O2 SR FO EU45 UK10.5
JALAS 5032 CLEAN MOVE MID CUT BOOT BLACK O2 SR FO EU45 UK10.5
JALAS® 5032 MOVE
References
jalas:
5032-45
rubix:
386A0997
ean:
6408487418709
Technical specifications
EU shoe size
45
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 5032 CLEAN MOVE MID CUT BOOT BLACK O2 SR FO EU45 UK10.5
Work boot. Electrical resistance (between 0.1 and 1000 Mega Ohms) Heel energy absorption (tested at 20 Joules). IEC 61340-5-1: Electrostatic discharge resistance (ESD) less than 35 megaohm. O2: O1 + WRU. SRC: Complies with IEC 61340-5-1 (ESD). Double absorption zone. Zip fastening. Light Antistatic properties. Oil resistant sole.
Strengths
Hot. Excellent adjustment. Excellent shock absorption. Excellent adhesion. Lightweight. Very comfortable
Technical specifications
Attributes
EU shoe size
45
Collar height
High
Colour
Black
Main material
Leather
Non-magnetic
Yes
Material
Full grain leather/Polyester/polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.70
excl. VAT
/
Each
£
148.44
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
BASE B0627 RALLY S3 SRC BLACK/GREY EU40 UK6.5
U-POWER UE10013-42 SAFE RS S3 SRC BLK BOOT SIZE 42/8
GISS 867130 DURANGO SAFETY SHOES S1P SRC GREY MICROFIBER SIZE 39/6
U-POWER RL20013-47 CARBON ESD S3 CI SRC BLK/GRY LOWSHOE SIZE 47/12
JALAS 2108 VIP LOW CUT SHOE BLACK S3 SRA HRO EU45 UK10.5
U-POWER SO10223-38 DEPP RS S3 M HRO HI SRC BLK BOOT SIZE 38/5
ROCKFALL PM4010 PROMAN BOSTON LIGHTWEIGHT SAFETY TRAINER UK9 EU43
GISS 867145 SOCORRO SAFETY SHOES S1P SRC GREY MICROFIBER SIZE 39/6
PORTWEST STEELITE FW63 S1P TREKKER BOOT SIZE 8
HECKEL 62653 RUN-R 400 LOW S3L FO SR TRAINER BLACK/GREY EU41 UK7
PORTWEST FW81WHR49 WHITE SLIP ON SHOE SZ14
JALAS 7108 ZENIT EVO LOW CUT SHOE S1 SRC P EU42 UK8
JALAS 1518 GRAN PREMIO ANTISLIP+ SANDAL S1 SRC P HRO EU50 UK15
ROCKFALL PM4050 PROMAN ATLANTA SAFETY TRAINER UK4 EU37
U-POWER GO10054-42 DROP GTX S3 HRO HI CI WR SRC BLK BOOT SIZE 42/8